Shop DYNABRADE

Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp

  • Mfr # 54359
  • Zoro # G3601586

product price: 
$
919.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/4 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54359
Zoro #
G3601586
UPC #
616026543591
Country of Origin
United States
Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert, 6mm Collet Insert
Handle Material
Composite
Average CFM @ 15 Second Run Time
10.25
Characteristics
Gearless, Lightweight
Bearing Type
Ball
Variable Speed
No
Throttle
Safety Lever
Collet
1/4 in
CFM @ Full Load
41.0
Housing Material
Aluminum
Grinder Orientation
Right Angle
Tool Weight
2.16 lb
Duty
Heavy Duty
Application
Deburring, Finishing Tasks, Material Removal, Polishing
Features
Ergonomic Right Angle Design, Lightweight Aluminum Head, Thermal-Insulated Handle
Standards
CE Certified, EAC Certified
Safety Features
Safety Lock Lever, Lock-Off Switch
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Air Inlet Type
NPT
Air Inlet Gender
Female
Exhaust Location
Rear
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Switch Type
Lever
Number of Speed Settings
1
Power Source
Air Powered
Minimum Speed
12,000 RPM
Tool Style
Straight
Kit Contents
(1) Bare Tool
Air Consumption
41 cfm
Tether Style
Not Tether Capable
Air Pressure
90 psi
Anti-Kickback Clutch Type
None
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Speed - Maximum
18,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
12,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
8 3/4 in
Min. Hose Size
3/8 in
Right Angle Length
2 15/16 in
Collet Size
6 mm, 1/4 in
Air Inlet Connection Size
3/8 in
Hose Size - Minimum
3/8 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in
Fits Chest Size
Ergonomic Right Angle Design, Lightweight Aluminum Head, Thermal-Insulated Handle

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Safety Features Safety Lock Lever, Lock-Off Switch, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.