Shop DYNABRADE

Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp

  • Mfr # 54363
  • Zoro # G3725461

product price: 
$
1,178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/4 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54363
Zoro #
G3725461
UPC #
616026543638
Country of Origin
United States
Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
Grinder Type
Right Angle
Includes
1/4 in Collet Insert, 6mm Collet Insert
Throttle
Safety Lever
Handle Material
Composite
Average CFM @ 15 Second Run Time
10.25
Variable Speed
No
Bearing Type
Ball
Grinder Orientation
Right Angle
Characteristics
Gearless, Lightweight
Collet
1/4 in
CFM @ Full Load
41.0
Duty
Heavy Duty
Tool Weight
3 lb
Application
Deburring, Finishing Tasks, Material Removal, Polishing
Features
Ergonomic Right Angle Design, Thermal-Insulated Handle
Standards
CE Certified, EAC Certified
Air Pressure
90 psi
Minimum Speed
9,000 RPM
Safety Features
Safety Lock Lever, Lock-Off Switch
Kit Contents
(1) Bare Tool
Tether Style
Not Tether Capable
Anti-Kickback Clutch Type
None
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Inlet Type
NPT
Power Source
Air Powered
Exhaust Location
Rear
Switch Type
Lever
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Number of Speed Settings
1
Air Consumption
41 cfm
Air Inlet Gender
Female
Tool Style
Straight
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Speed - Maximum
18,000 RPM
Speed - Minimum
9,000 RPM
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
8 3/4 in
Right Angle Length
2 15/16 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in
Fits Chest Size
Ergonomic Right Angle Design, Thermal-Insulated Handle

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Safety Features Safety Lock Lever, Lock-Off Switch, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.