Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP

  • Mfr # 52705
  • Zoro # G1153321
product price: 
$
874.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/4 in
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52705
Zoro #
G1153321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Min. Hose Size
1/4 in
Wheel Diameter
3 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
Grinder Type
Type 27
Includes
95848 Gear Oil, 95541 Gear Oil Gun, Wheel Guard and Flanges
HP
0.4 HP
Throttle
Safety Lever
Duty
Heavy Duty
Variable Speed
No
Tool Weight
2.4 lb
Lever Type
Safety Lever
Grinder Orientation
Angle
Standards
CE Certified, EAC Certified
For Wheel Type
Type 27
Throttle Type
Lever
Exhaust Location
Rear
Air Inlet Type
NPT
Air Consumption
24 cfm
Number of Speed Settings
1
Air Pressure
90 psi
Power Source
Air Powered

Description

Angle Grinder, Wheel Diameter 3 in, Horsepower 0.4 hp, For Wheel Type Type 27, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.