Zoro Homepage

Right Angle Disc Sander 2In-51Mm Dia.

  • Mfr # 48503

  • Zoro # G0604311


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
HP
0.4 HP
Pad Size
2"
Free Speed
25,000 rpm
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48503
Zoro #
G0604311
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
2"
Overall Length
7.2"
Min Hose Size
1/4"
Tool Length
7 1/4 in
Minimum Wheel Diameter
2 in
Tool Width
2 in
Spindle Thread Size
1/4 in - 20
Air Inlet Size
1/4 in
Tool Height
4 in
Included Pad Sizes
2 in
Maximum Wheel Diameter
2 in
Minimum Hose Size
1/4 in

Details

Item
7 Degree Offset Disc Sander
Duty
Medium
HP
0.4 HP
Free Speed
25,000 rpm
Required Pressure
90 psi
Air Inlet
1/4" NPT
Throttle
Lever with Safety Lock
Includes
Mfr. No. 51344 Locking Type Pad 2" Diameter
Tool Weight
1.1 lb
Housing Material
Composite
Features
Grip Reduces Cold Air Transmission to the Operator, Handle is Offset 7 Degrees for Operator Control
Standards
ANSI
Air Inlet Type
NPT
Speed Settings
Fixed
Exhaust Location
Rear
Product Type
Air-Powered Disc Sander
Grip Type
Right Angle
Air Inlet Gender
Female
Horsepower
0.4 hp
Sound Level (dB)
73 dBA
Abrasive Mount Type
Locking
Air Consumption
23 cfm
Vacuum Type
Non-Vacuum
Maximum Disc Speed
25,000 RPM
Sound Level
73 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 25,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Medium, Grip Type Right Angle, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.