Long John, 12" Air Gun And Air Hose
- Mfr # 75LJ012AANH
- Zoro # G8493270
product price:Â
$
70.39
/ea
Key Features
Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Cast Aluminum
Application
Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
Includes
Hanging Hook; (1) 12 ft. Air Hose
Overall Length
15-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75LJ012AANH
- Zoro #
- G8493270
- UPC #
- 690773026392
- Country of Origin
- United States
- Air Gun Body Style
- Ergonomic, Classic Pistol Grip
- Body Material
- Cast Aluminum
- Application
- Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes
- Hanging Hook; (1) 12 ft. Air Hose
- Max. dBA
- 107
- Nozzle
- Venturi
- Trigger
- Full Length
- Air Consumption
- 34 cfm
- Item
- Long John 12" Air Gun And Air Hose
Dimensions
- Overall Length
- 15-1/2"
- Air Gun Inlet Size
- 1/4" (F)NPT
- Extension Size
- 12"
Description
Long John 12 In. Air Gun And Air Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.