Zoro Homepage

Right Angle Disc Sander 3In

  • Mfr # 50211

  • Zoro # G1155266


product price: $842.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
3"
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
Overall Length
9-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50211
Zoro #
G1155266
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3"
Overall Length
9-11/16"
Min Hose Size
1/4"

Details

Item
Right Angle Disc Sander
HP
0.4 HP
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
Application
For Aerospace, Automotive, Marine and Transportation Industries; Efficient Material Removal on Non Ferrous Surfaces such as Carbon Fiber, Fiberglass, Painted Aluminum
Includes
Mfr. No. 51346 Backing Pad For 3" Diameter Locking Type Abrasive Discs

Description

Right Angle Disc Sander 3In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.