Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Die Grinder, 1/4 in Collet, Ext, 3/8 in BSP, 0.8 HP, 15,000 RPM
- Mfr # CP3109-15ES
- Zoro # G923295986
product price:Â
$
1,373.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14.21 in
Free Speed
15,000 rpm
Air Pressure
90 psi
Handle Type
Straight
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3109-15ES
- Zoro #
- G923295986
- UPC #
- 15451555627
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 14.21 in
- Min. Hose Size
- 0.38 in
- Air Inlet Thread Size
- 3/8 in
Details
- Item
- Die Grinder
- Free Speed
- 15,000 rpm
- Air Pressure
- 90 psi
- Handle Type
- Straight
- Air Inlet Gender
- Female
- Starting System
- Safety Lever
- Air Inlet Thread Type
- BSP
- Collet Max Capacity
- 1/4 in
- Air Consumption at Load
- 31 cfm
- Housing Material
- Aluminium, Composite over-sleeve
- Color
- Red, Black
- Lever Type
- Straight
- Max Power
- 0.8 hp
Description
The CP3109 Series - pneumatic Straight Die Grinders - meets the intensive needs of grinding, contouring, deburring, and cleaning with carbide burrs, mounted points, abrasive wheels, and flap wheels. It has a 6.35 mm (1/4') or CNOMO capacity collet with a very durable bevel gear and a powerful 0.8 hp (600 W) motor. The range consists of 18 models, straight or straight extended housing collet spindle with 4 free speed options from 15,000 to 28,000 rotations per minute.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.