Zoro Homepage

S/C Disc, 4"dia., Medium, Maroon, 4" Dia, No Hole, Aluminum Oxide

  • Mfr # 78140

  • Zoro # G0797729


product price: $6.30
/ea
Sold in multiples of 2 for $12.60

Key Features

Disc Diameter
4"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78140
Zoro #
G0797729
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
4"

Details

Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Surface Conditioning, Non-Woven Abrasive
Item
S/C Disc,4"dia.,Medium,Maroon

Description

S/C Disc,4 In.dia.,Medium,Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.