Zoro Homepage

Sheet, 75mmX110mm, 60G, AO, Non-Vac, PSA

  • Mfr # 93751

  • Zoro # G0814529


product price: $0.56
/ea
Sold in multiples of 15 for $8.40

Key Features

Grit
60
Backing Material
Paper
Width
3"
Length
4-5/16"
Series
Dynacut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93751
Zoro #
G0814529
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
4-5/16"

Details

Item
PSA Sheet
Grit
60
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold

Description

Sheet,75mmx110mm,60G,AO,Non-Vac,PSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.