This item is Discontinued.

No Product Image Available

Sheet, 9", X11", 220G, AO, Non-Vac (Discontinued)

  • Mfr # 93021
  • Zoro # G0813104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93021
Zoro #
G0813104
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Length
11"

Details

Item
Non-Vacuum Sheet
Grit
220
Backing Material
Paper
Series
Dynacut
Abrasive Material
Aluminum Oxide
Color
Gold

Description

Sheet,9 In.,x11 In.,220G,AO,Non-Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.