Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Tools & Machining
  4. /
  5. Air-Powered & Pneumatic Tools
  6. /
  7. Air Grinders
  8. /
  9. Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp
Dynabrade Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp 52722 - main

Dynabrade

Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp

  • Mfr # 52722

  • Zoro # G7085111


product price: $765.99
/ea
Free Shipping & Returns

Key Features

  • Overall Length 14 3/8 in
  • Air Inlet 3/8 in NPT Female
  • Horsepower 1 hp
  • Free Speed 20,000 RPM
  • Max. Speed 20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Dynabrade
  • MFR # 52722
  • Zoro # G7085111
  • UPC #
    616026527225
  • Country of Origin United States
  • Category Air Grinders

Dimensions

Overall Length 14 3/8 in
Min. Hose Size 3/8 in
Air Inlet Connection Size 3/8 in
Spindle Thread Size 3/8 in-24
Wheel Diameter 1 1/4 in

Details

Item Air Grinder
Air Inlet 3/8 in NPT Female
Horsepower 1 hp
Free Speed 20,000 RPM
Max. Speed 20,000 RPM
Grinder Type Type 1 Cone/Plug
Includes Safety-Lock Lever
Average CFM @ 15 Second Run Time 11.0
Throttle Safety Lever
CFM @ Full Load 44.0
Grinder Orientation In-line
Handle Material Composite
Lock Yes
Variable Speed No
Duty Heavy Duty
Tool Weight 3.5 lb
Standards CE Certified, EAC Certified
Air Inlet Type NPT
Safety Features Safety Lock Lever
Kit Contents (1) Bare Tool
Dust Management None
Switch Type Lever
Air Pressure 90 psi
Safety Stop Mechanisms Saftey Lever
Air Consumption 44 cfm
Brake Type None
Power Source Air Powered
Anti-Kickback Clutch Type None
Number of Speed Settings 1
Switch Location Top
Exhaust Location Rear
Grip Style Barrel Grip
Anti-Restart Technology Yes
Air Inlet Gender Female
Tether Style Not Tether Capable
Tool Style Straight
For Wheel Type Type 1

Description

Air Grinder, Duty Heavy Duty, Horsepower 1 hp, Grinder Orientation In-line, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Safety-Lock Lever, Grip Style Barrel Grip, Safety Stop Mechanisms Saftey Lever, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None, Switch Location Top, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
  • DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP (54789)
  • DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52218)
  • DYNABRADE Cone/Plug Cone Or Plug Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 rpm, 1 HP (52717)
  • CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP (CP3019-18)
  • CHICAGO PNEUMATIC Collet, For Use With CP875, CP876, CP9105Q-B, CP9106Q-B, CP9108Q-B, CP9110Q-B Air Die Grinder, 3 mm (2050484292)
  • MILTON PLUG Male 1/4" M-Style (2/cd) (MIS-727)
  • DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52669)
  • SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
  • PLEWS-EDELMANN Amflo Air Tool Lubricating Oil 16 oz (1220-1)
  • INGERSOLL-RAND IMPACT WR 3/4"1100 FT LBS (IR261)
  • PRIMEFIT Telescoping Blow Gun (BG1007)
  • INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
  • EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
  • LYNDEX-NIKKEN Coolant Through Tap Holder, No 3, 9.41in L. (HSK63A-TC1375-9.41C)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc