Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp

  • Mfr # 47201
  • Zoro # G6900747

product price: 
$
699.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
3,200 RPM
Max. Speed
3,200 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47201
Zoro #
G6900747
UPC #
616026472013
Country of Origin
United States

Dimensions

Overall Length
8 1/8 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
1/4 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in
Fits Chest Size
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
3,200 RPM
Max. Speed
3,200 RPM
Grinder Type
Straight
Includes
1/4 in Collet insert Mfr. No. 50013, 6mm Collet insert Mfr. No. 50016
CFM @ Full Load
23.0
Collet
1/4 in
Characteristics
(3) Vane Rotor, Ergonomic Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Handle Material
Composite
Average CFM @ 15 Second Run Time
5.75
Grinder Orientation
Straight
Variable Speed
No
Throttle
Safety Lever
Duty
Heavy Duty
Tool Weight
1.4 lb
Features
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Standards
CE Certified, EAC Certified
Application
Deburring, Finishing Tasks, Material Removal, Polishing
Tool Style
Straight
Switch Type
Lever
Material Application
Carbon Fiber, Composites, Fiberglass, Metal
Air Consumption
23 cfm
Air Pressure
90 psi
Tether Style
Not Tether Capable
Kit Contents
(1) Bare Tool
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Inlet Type
NPT
Minimum Speed
3,200 RPM
Exhaust Location
Rear
Anti-Restart Technology
Yes
Number of Speed Settings
1
Anti-Kickback Clutch Type
None
Safety Features
Safety Lock Lever, Lock-Off Switch
Air Inlet Gender
Female
Power Source
Air Powered
Lock-Off Switch
Yes
Speed - Minimum
3,200 RPM
Robot Mounting Components Included
Tool Only
Speed - Maximum
3,200 RPM
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 3,200 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet insert Mfr. No. 50013, 6mm Collet insert Mfr. No. 50016, Material Application Carbon Fiber, Composites, Fiberglass, Metal, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.