Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp

  • Mfr # 52277
  • Zoro # G6525154
product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 13/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52277
Zoro #
G6525154
UPC #
616026522770
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Characteristics
Gearless
Handle Material
Composite
Variable Speed
No
Throttle
Lever
CFM @ Full Load
34.0
Collet
1/4 in
Average CFM @ 15 Second Run Time
8.5
Grinder Orientation
Straight
Duty
Heavy Duty
Tool Weight
2.32 lb
Application
Deburring, Grinding, Polishing
Standards
CE Certified, EAC Certified
Features
Gearless for Reduced Maintenance and Downtime
Air Consumption
34 cfm
Anti-Kickback Clutch Type
None
Power Source
Air Powered
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Kit Contents
(1) Bare Tool
Air Inlet Gender
Female
Air Pressure
90 psi
Switch Type
Lever
Tool Style
Straight
Exhaust Location
Rear
Air Inlet Type
NPT
Number of Speed Settings
1
Minimum Speed
3,200 RPM
Tether Style
Not Tether Capable
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Speed - Maximum
18,000 RPM
Speed - Minimum
3,200 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
9 13/16 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
9 13/16 in
Length
9 13/16 in
Fits Chest Size
Gearless for Reduced Maintenance and Downtime

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews