Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp

  • Mfr # 52665

  • Zoro # G6392592


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
9,000 RPM
Max. Speed
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52665
Zoro #
G6392592
UPC #
616026526655
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
9,000 RPM
Max. Speed
9,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Handle Material
Composite
Variable Speed
No
Duty
Heavy Duty
Grinder Orientation
Straight
Average CFM @ 15 Second Run Time
9.0
Collet
1/4 in
Throttle
Safety Lever
Characteristics
Gearless, Governor Controlled, Lightweight
CFM @ Full Load
36.0
Tool Weight
2.32 lb
Standards
CE Certified, EAC Certified
Features
Gearless for Reduced Maintenance and Downtime, Governor-Controlled, Lightweight Thermal-Insulated Housing, Unique Anti-Clog Exhaust Baffling
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Inlet Type
NPT
Air Pressure
90 psi
Safety Features
Safety Lock Lever, Lock-Off Switch
Anti-Vibration Technology
Yes
Tether Style
Not Tether Capable
Kit Contents
(1) Bare Tool
Minimum Speed
9,000 RPM
Anti-Restart Technology
Yes
Number of Speed Settings
1
Air Consumption
36 cfm
Power Source
Air Powered
Anti-Kickback Clutch Type
None
Tool Style
Straight
Exhaust Location
Rear
Lock-Off Switch
Yes
Air Inlet Gender
Female
Switch Type
Lever
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
9,000 RPM
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Speed - Minimum
9,000 RPM

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 9,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.