Zoro Homepage

Straight-Line Cut-Off Wheel Tool 3In Dia

  • Mfr # 52434

  • Zoro # G1156106


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Speed Control
Safety Lock Lever
Overall Length
6 3/8 in
Lever Type
Safety Lock
Air Inlet
1/4 in NPT
Features
Gearless Motor Design for Reduced Maintenance and Downtime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52434
Zoro #
G1156106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/8 in
Wheel Diameter
3 in
Spindle Diameter
3/8 in
Min. Hose Size
3/8 in

Details

Item
Straight-Line Cut-Off Wheel Tool 3In Dia
Speed Control
Safety Lock Lever
Lever Type
Safety Lock
Air Inlet
1/4 in NPT
Features
Gearless Motor Design for Reduced Maintenance and Downtime
Exhaust Location
Front
Power Source
Air Powered
Tool Weight
2.2 lb
Max. Speed
20,000 RPM
Horsepower
0.5 hp

Description

Straight-Line Cut-Off Wheel Tool 3In Dia, Wheel Diameter 3 in, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Front, Speed Control Safety Lock Lever, Lever Type Safety Lock, Spindle Diameter 3/8 in, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.