Shop DYNABRADE
See all product information
Create Account
Straight Straight-Line 6In Ext. Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 1 HP
- Mfr # 52676
- Zoro # G1154931
product price:Â
$
765.00
/ea
Free Shipping & Returns
Key Features
Overall Length
14 1/4 in
Air Inlet
3/8 in NPT
Horsepower
1 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52676
- Zoro #
- G1154931
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight-Line 6In Ext. Die Grinder 1 Hp
- Air Inlet
- 3/8 in NPT
- Horsepower
- 1 hp
- Free Speed
- 12,000 rpm
- Max. Speed
- 12,000 RPM
- Grinder Type
- Straight
- Includes
- 1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039
- Collet
- 1/4" and 6mm
- HP
- 1 HP
- Throttle
- Safety Lever
- Tool Weight
- 3.5 lb
- Grinder Orientation
- Straight
- Standards
- CE Certified, EAC Certified
- Features
- Gearless for Reduced Maintenance and Downtime, Governor-Controlled
- Number of Speed Settings
- 1
- Exhaust Location
- Rear
- Air Consumption
- 38 cfm
- Power Source
- Air Powered
- Air Pressure
- 90 psi
- Switch Type
- Lever
- Safety Features
- Safety Lock Lever
Dimensions
- Overall Length
- 14 1/4 in
- Min. Hose Size
- 3/8 in
- Collet Size
- 1/4 in; 6mm
Description
Straight-Line 6In Ext. Die Grinder 1 Hp, Horsepower 1 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.