Shop DYNABRADE
See all product information
Create Account
Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 12,000 rpm
- Mfr # 56743
- Zoro # G1151416
product price:Â
$
681.00
/ea
Free Shipping & Returns
Key Features
Overall Length
14 1/4 in
Air Inlet
3/8 in NPT
Horsepower
1 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56743
- Zoro #
- G1151416
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight-Line Die Grinder 1 Hp
- Air Inlet
- 3/8 in NPT
- Horsepower
- 1 hp
- Free Speed
- 12,000 rpm
- Max. Speed
- 12,000 RPM
- Grinder Type
- Straight
- Includes
- 6mm Collet Insert, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud
- HP
- 1 HP
- Collet
- 1/4" and 6mm
- Grinder Orientation
- Straight
- Tool Weight
- 2.8 lb
- Standards
- CE Certified, EAC Certified
- Application
- Rapid Material Removal; Precise Finishing; Polishing; Deburring; Removal of Parting Lines and Flash
- Features
- Gearless, Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Vacuum Sleeve Which can be Easily Trimmed to Accommodate the Length of the Accessory, Sleeve can be Trimmed Horizontally or Vertically and is also Removable, Conducti
- Material Application
- Non-Ferrous Materials; Fiberglass; Composites
- Air Consumption
- 38 cfm
- Dust Management
- Included
- Exhaust Location
- Rear
- Number of Speed Settings
- 1
- Power Source
- Air Powered
- Air Pressure
- 90 psi
Dimensions
- Overall Length
- 14 1/4 in
- Min. Hose Size
- 1/4 in
- Collet Size
- 1/4 in
Description
Straight-Line Die Grinder 1 Hp, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT, Includes 6mm Collet Insert, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.