Shop DYNABRADE
See all product information
Create Account
Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP
- Mfr # 56755
- Zoro # G1151389
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 rpm
Max. Speed
25,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56755
- Zoro #
- G1151389
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight-Line Die Grinder .4 Hp
- Air Inlet
- 1/4 in NPT Female
- Horsepower
- 0.4 hp
- Free Speed
- 25,000 rpm
- Max. Speed
- 25,000 RPM
- Grinder Type
- Straight
- Includes
- 1/4" and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud
- Collet
- 1/4" and 6mm
- HP
- 0.4 HP
- Grinder Orientation
- Straight
- Tool Weight
- 1.4 lb
- Features
- Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Conductive Hose and Cuffs to Shield Operator From Electrostatic Discharge (ESD), Vacuum Sleeve can be Trimmed, Horizontally or Vertically, to Accommodate Accessory or Workpiece
- Standards
- CE Certified, EAC Certified
- Application
- Rapid Material Removal; Finishing; Removing Parting-Lines and Flash
- Material Application
- Non-Ferrous Materials; Fiberglass; Composites
- Air Pressure
- 90 psi
- Dust Management
- Included
- Power Source
- Air Powered
- Number of Speed Settings
- 1
- Exhaust Location
- Rear
- Air Consumption
- 21 cfm
Dimensions
- Overall Length
- 10 5/8 in
- Min. Hose Size
- 1/4 in
- Collet Size
- 1/4 in
Description
Straight-Line Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.