Straight Straight-Line Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.7 HP

  • Mfr # 52101

  • Zoro # G1153507


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
3400 rpm
Max. Speed
3,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52101
Zoro #
G1153507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Details

Item
Straight-Line Die Grinder .7 Hp
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
3400 rpm
Max. Speed
3,400 RPM
Grinder Type
Straight
Includes
1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
Collet
1/4" and 6mm
Tool Weight
3 lb
Grinder Orientation
Straight
Standards
CE Certified, EAC Certified
Features
Planetary-Geared, Extended Rear Exhaust Muffler Design
Air Consumption
35 cfm
Power Source
Air Powered
Exhaust Location
Rear
Air Pressure
90 psi
Number of Speed Settings
1

Description

Straight-Line Die Grinder .7 Hp, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 3,400 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.