Shop DYNABRADE

Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3/32" Collet, 60,000 rpm, 0.1 HP

  • Mfr # 51702

  • Zoro # G1154006


product price:  $558.00
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/4 in
Air Inlet
1/4 in NPT
Horsepower
0.1 hp
Free Speed
60,000 rpm
Max. Speed
60,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51702
Zoro #
G1154006
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Min. Hose Size
1/4 in
Collet Size
3/32 in

Details

Item
Straight-Line Pencil Grinder .1 Hp
Air Inlet
1/4 in NPT
Horsepower
0.1 hp
Free Speed
60,000 rpm
Max. Speed
60,000 RPM
Grinder Type
Straight
Includes
High-Quality Flexible Air Hose
HP
0.1 HP
Collet
3/32"
Bearing Type
High Speed
Application
Precision Deburring and Finishing on a Variety of Surfaces
Safety Features
Non-Slip Grip
Duty Rating
Heavy Duty
Air Consumption
8 cfm
Power Source
Air Powered
Exhaust Location
Rear
Air Pressure
90 psi
Accessory Free Tool Change
Tool Required

Description

Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 3/32 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.