Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T27D/CWheel, 3"dia.X3/8", AO, Type 27, 3 in Dia, Aluminum Oxide

  • Mfr # 79428

  • Zoro # G0804406


product price: $5.74
/ea
Sold in multiples of 2 for $11.48

Key Features

Wheel Type
Type 27
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Steel
Connector Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79428
Zoro #
G0804406
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Connector Size
3/8 in

Details

Item
T27D/CWheel,3"dia.X3/8",AO
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Primary Material Application
Steel

Description

T27D/CWheel,3 In.dia.X3/8 In.,AO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.