Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
UNITED ABRASIVES DT 4-1/2X.045X5/8-11 ULT
- Mfr # 23321
- Zoro # G109612309
product price:Â
$
6.59
/ea
Sold in multiples of 10 for
$65.90
Key Features
Overall Diameter
4-1/2 in
Overall Thickness
.045 in
Primary Material Application
stainless steel, high tensile alloys, ferrous metals (iron, steel, welds, etc.) and non-ferrous metals (aluminum, copper, brass, etc.)
Maximum Operating Speed
13300 revolutions per minute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23321
- Zoro #
- G109612309
- UPC #
- 699053233215
- Country of Origin
- United States
- Primary Material Application
- stainless steel, high tensile alloys, ferrous metals (iron, steel, welds, etc.) and non-ferrous metals (aluminum, copper, brass, etc.)
- Maximum Operating Speed
- 13300 revolutions per minute
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- .045 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.