Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP

  • Mfr # 52373

  • Zoro # G1154356


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 5/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52373
Zoro #
G1154356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 5/8 in
Min. Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Wheel Diameter
4 in
Air Inlet Connection Size
3/8 in

Details

Item
Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Type 1
Includes
Safety-Lock Lever
Throttle
Safety Lever
Tool Weight
3.1 lb
Lever Type
Safety Lever
Duty
Heavy Duty
Variable Speed
No
Grinder Orientation
Straight
Standards
CE Certified, EAC Certified
For Wheel Type
Type 1
Air Pressure
90 psi
Air Consumption
38 cfm
Power Source
Air Powered
Number of Speed Settings
1
Throttle Type
Lever
Air Inlet Type
NPT
Exhaust Location
Rear

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.