Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 7200 rpm, 3 HP

  • Mfr # 53244

  • Zoro # G1152895


product price:  $1,591.00
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Air Inlet
1/2 in NPT
Horsepower
3 hp
Free Speed
7200 rpm
Max. Speed
7,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53244
Zoro #
G1152895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Min. Hose Size
1/2 in
Wheel Diameter
7 in
Air Inlet Connection Size
1/2 in
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinder
Air Inlet
1/2 in NPT
Horsepower
3 hp
Free Speed
7200 rpm
Max. Speed
7,200 RPM
Grinder Type
Type 27
Includes
Safety-Lock Throttle Lever
Throttle
Safety Lever
HP
3 HP
Duty
Heavy Duty
Handle Material
Insulated
Lever Type
Safety Lever
Grinder Orientation
Vertical
Tool Weight
9.8 lb
Variable Speed
No
Standards
CE Certified, EAC Certified
Air Consumption
98 cfm
Safety Features
Overspeed Shut-Off Feature
For Wheel Type
Type 27
Power Source
Air Powered
Throttle Type
Lever
Exhaust Location
Side
Air Inlet Type
NPT
Air Pressure
90 psi
Number of Speed Settings
1

Description

Angle Grinder, Wheel Diameter 7 in, Horsepower 3 hp, For Wheel Type Type 27, Max. Speed 7,200 RPM, Air Inlet 1/2 in NPT, Air Inlet Connection Size 1/2 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.