Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP

  • Mfr # 54793

  • Zoro # G1152125


product price:  $1,297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/4 in
Air Inlet
1/4 in NPT
Horsepower
0.7 hp
Free Speed
13,500 rpm
Max. Speed
13,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54793
Zoro #
G1152125
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 3/4 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Wheel Diameter
4 in
Spindle Thread Size
3/8"-24

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT
Horsepower
0.7 hp
Free Speed
13,500 rpm
Max. Speed
13,500 RPM
Grinder Type
Type 27
Includes
Adjustable Wheel Guard, Safety-Lock Lever
HP
0.7 HP
Housing Material
Steel
Lever Type
Safety Lever
Tool Weight
4.2 lb
Variable Speed
No
Grinder Orientation
Extended Angle
Duty
Heavy Duty
Standards
CE Certified, EAC Certified
Throttle Type
Lever
Number of Speed Settings
1
Air Pressure
90 psi
Exhaust Location
Rear
Power Source
Air Powered
For Wheel Type
Type 27
Air Inlet Type
NPT
Air Consumption
40 cfm

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.