Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP

  • Mfr # 54785

  • Zoro # G1152028


product price:  $1,249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/2 in
Air Inlet
1/4 in NPT
Horsepower
0.7 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54785
Zoro #
G1152028
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/2 in
Min. Hose Size
3/8 in
Wheel Diameter
3 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT
Horsepower
0.7 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
Grinder Type
Type 27
Includes
Adjustable Wheel Guard, Safety-Lock Lever
Throttle
Safety Lever
Housing Material
Steel
Variable Speed
No
Lever Type
Safety Lever
Tool Weight
4 lb
Duty
Heavy Duty
Grinder Orientation
Extended Angle
Standards
CE Certified, EAC Certified
Air Consumption
41 cfm
Number of Speed Settings
1
Power Source
Air Powered
Air Inlet Type
NPT
Air Pressure
90 psi
Exhaust Location
Rear
Throttle Type
Lever
For Wheel Type
Type 27

Description

Angle Grinder, Wheel Diameter 3 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.