Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 28,000 rpm, 0.8 HP

  • Mfr # CP3109-28

  • Zoro # G4141107


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 13/16 in
Air Inlet
3/8 in
Horsepower
1 hp
Free Speed
28,000 rpm
Max. Speed
28,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3109-28
Zoro #
G4141107
UPC #
015451685966
Country of Origin
Hungary

Dimensions

Overall Length
8 13/16 in
Min. Hose Size
3/8 in
Collet Size
1/4 in

Details

Item
Air Angle Die Grinder
Air Inlet
3/8 in
Horsepower
1 hp
Free Speed
28,000 rpm
Max. Speed
28,000 RPM
Grinder Type
Angle
Includes
1/4" Collet Holder
CFM @ Full Load
31.8
Duty
Heavy Duty
Handle Material
Composite
Housing Material
Steel
Collet
1/4"
Throttle
Safety Lever
Grinder Orientation
Straight
Bearing Type
Ball
Tool Weight
2 lb
Air Consumption
32 cfm
Safety Features
Safety Lever
Features
Durable and High Performance
Vibration Level
2.5 m/sq sec
Exhaust Location
Rear
Switch Type
Safety Lever
Power Source
Air Powered
Air Pressure
90 psi
Standards
ISO-28927-12

Description

Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Max. Speed 28,000 RPM, Air Inlet 3/8 in, Includes 1/4 In. Collet Holder, Safety Features Safety Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.