Shop DYNABRADE

Type 27 Center Wheel Grinder 2In Depressed, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.4 HP

  • Mfr # 52710
  • Zoro # G1153315

product price: 
$
789.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/4 in
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52710
Zoro #
G1153315
UPC #
-
Country of Origin
United States
Item
Center Wheel Grinder 2In Depressed
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Type 27
Includes
90999 Depressed Center Wheel (24 Grit), 2" Diameter with 3/8" Center Hole, Guard and Wheel Flange Set
Throttle
Safety Lever
Tool Weight
1 lb
Duty
Heavy Duty
Grinder Orientation
Angle
Variable Speed
No
Standards
CE Certified, EAC Certified
Power Source
Air Powered
Air Consumption
21 cfm
For Wheel Type
Type 27
Number of Speed Settings
1
Air Pressure
90 psi
Air Inlet Type
NPT
Exhaust Location
Rear
Tool Life
Long Lasting
Speed - Maximum
12,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
5 3/4 in
Min. Hose Size
1/4 in
Wheel Diameter
2 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24
Hose Size - Minimum
1/4 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Description

Center Wheel Grinder 2In Depressed, Wheel Diameter 2 in, Horsepower 0.4 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.