Zoro Homepage

Vacuum Cut-Off Wheel Tool 4-1/2In

  • Mfr # 52436

  • Zoro # G1156088


product price: $767.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Includes
Soft Grip Side Handle
Overall Length
7 3/8 in
Features
Vacuum Cut-off Wheel Tool, For Efficient Cutting With Dust and Debris Removal
Min. Hose Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52436
Zoro #
G1156088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 3/8 in
Min. Hose Size
3/8 in
Spindle Diameter
3/8 in
Wheel Diameter
4 1/2 in

Details

Item
Vacuum Cut-Off Wheel Tool 4-1/2In
Air Inlet
1/4 in NPT
Includes
Soft Grip Side Handle
Features
Vacuum Cut-off Wheel Tool, For Efficient Cutting With Dust and Debris Removal
Max. Speed
20,000 RPM
Exhaust Location
Front
Horsepower
0.7 hp
Tool Weight
3.1 lb
Power Source
Air Powered

Description

Vacuum Cut-Off Wheel Tool 4-1/2In, Wheel Diameter 4 1/2 in, Horsepower 0.7 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Front, Includes Soft Grip Side Handle, Spindle Diameter 3/8 in, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.