Zoro Homepage

Wire, Copper, 0.064"x 9" Long, 58637

  • Mfr # 58637

  • Zoro # G3547317


product price: $7.28
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58637
Zoro #
G3547317
UPC #
616026586376
Country of Origin
United States

Details

Item
Wire,Copper,0.064"x 9" Long,58637

Description

Wire,Copper,0.064 In.x 9 In. Long,58637

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.