Zoro Homepage

Premium Elastomeric Interior/Exterior Sealant BR104

  • Mfr # 7079807106

  • Zoro # G614913731


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Container Size
10.1 oz
Full Cure Time
24 hours
Performance Temp. Range
40ºF to 100ºF
Coverage
55 linear ft
Material
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079807106
Zoro #
G614913731
UPC #
70798071063
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Width
2 in

Details

Color
Brown
Full Cure Time
24 hours
Performance Temp. Range
40ºF to 100ºF
Coverage
55 linear ft
Material
Paste
Includes
Cartridge
For Use With
Windows, Doors, Siding

Description

DAP DynaFlex 230 is a premium elastomeric latex sealant with silicone-like toughness. This DAP sealant combines outstanding durability, adhesion and flexibility with easy tooling, paintability, low odor and water clean-up. It is highly flexible to handle joint movement caused by variations in temperature and humidity without cracking making it an excellent choice for outdoor use. Provides a long-lasting, durable seal that is 100% waterproof and weatherproof. Ideal for caulking and sealing air leaks around windows, doors, siding, trim and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Meets ASTM Specification C920, Class 25. VOC compliant. Interior/exterior use. DAP caulk and sealants provide durable performance for a variety of projects.


  • • DAP DynaFlex 230 sealant is Silicone tough with superior flexibility and crackproof performance
  • • DynaFlex 230 is a premium elastomeric latex paintable sealant that can be painted in 2-hours
  • • Dynaflex 230 100% waterproof sealant provides a weatherproof seal
  • • White sealant seals joints up to 2" wide and performs like silicone providing a highly flexible sealant that handles joint movement without cracking
  • • Premium elastomeric latex sealant adheres to a wide range of building materials indoors or outdoors, such as wood, MDF, PVC, polystyrene, and composite trimboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.