Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dynaflux Gold Plastic Filter Plates, Size: 2in. x 4-1/4in., Shade: 8 UVGO2408PF

Gold Plastic Filter Plates, Size: 2in. x 4-1/4in., Shade: 8 (Discontinued)

  • Mfr # UVGO2408PF
  • Zoro # G811512577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVGO2408PF
Zoro #
G811512577
UPC #
-
Country of Origin
Unknown

Description

100% Polycarbonate GOLD shaded Filter Lenses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.