Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dynafor Dynafor Expert 1,000 lb. (0.5t) DynaforLLX2

Dynafor Expert 1,000 lb. (0.5t) (Discontinued)

  • Mfr # DynaforLLX2
  • Zoro # G4813837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DynaforLLX2
Zoro #
G4813837
UPC #
667143005493
Country of Origin
France

Dimensions

Overall Length
3 7/8 in
Overall Height
9 7/8 in
Overall Width
3 7/8 in

Details

Item - Crane Scales and Dynamometers
Load Indicator
Capacity
1000 lb
Scale Display
LCD
Remote Control/Display
Wireless Remote Control with Integrated Display
Scale Accuracy
+/-0.1%
Weighing Units
daN, kg, kN, lb, metric ton, ton
Scale Graduations
0.1kg/0.2 lb
Standards
ISO 376
Digital/Mechanical
Digital
Power Source
(3) AA Batteries
Accuracy
.1%
Temp. Range
-4 Degrees to 104 Degrees F
Display
LCD
Material
Aluminum
Item
Load Indicator
Housing Material
Aluminum
Finish
Silver and Blue
Scale Readability
0.1kg/0.2 lb.
Includes
Manual, Certificate Loadcell, Padded Case, Charger, Wireless Display (Sold Separately) and Battery.

Description

Load Indicator, Capacity 1,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 0.1kg/0.2 lb, Weighing Units daN, kg, kN, lb, metric ton, ton, Overall Height 9 7/8 in, Temp. Range -4 Degrees to 104 Degrees F, Power Source (3) AA Batteries, Finish Silver and Blue, Includes Manual, Certificate Loadcell, Padded Case, Charger, Wireless Display (Sold Separately) and Battery., Digital/Mechanical Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.