Angle, ISOFR, Gray, 1/4 In Th, 3 In Leg, 5 Ft

  • Mfr # 1614350.04

  • Zoro # G0762194


product price:  $67.25
/ea

Key Features

Material
Fiberglass
Angle
90 Degrees
Color
Dark Gray
Length
5 ft
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1614350.04
Zoro #
G0762194
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Leg Length
3 in
Thickness
1/4 in
Length Tolerance
+/-0.1875 in
Leg Length Tolerance
+/-0.094 in
Leg Thickness
1/4 in
Inside Leg Length
2 3/4 in
Outside Leg Length
3 in
Overall Length
5 ft

Details

Material
Fiberglass
Angle
90 Degrees
Color
Dark Gray
Finish
Smooth
Item
Fiberglass Angle
Corners
Square
Thickness Tolerance
+/-0.010 in
Tensile Strength
30,000 psi
Min. Temp. Rating
-100 Degrees F
Max. Temp.
150 Degrees F
Product Type
Angle
Resin Type
ISOFR
Cross Section Shape
L
Shape
Angle
Mechanical Finish
Polished
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
System of Measurement
Inch
Leg Thickness Tolerance
+/-0.010 in
Maximum Temperature
150 Degrees F
Minimum Temperature
-100 Degrees F
Leg Inside Corner Shape
Square
Series
Dynaform
Type
Angle

Description

Fiberglass Angle, Material Fiberglass, Leg Length 3 in, Leg Thickness 1/4 in, Angle 90 Degrees , Overall Length 5 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.1875 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Product Type Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.