Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
871070
Zoro #
G6981904
UPC #
-
Country of Origin
Multiple
Dimensions
Length
20 ft
Leg Length
1-1/2 in x 1-1/2 in
Thickness
1/4 in
Length Tolerance
+/-0.125 in
Leg Length Tolerance
+/-0.094 in
Details
Material
Vinyl Ester Fire Retardant Resin (VEFR) Fiberglass
Angle
Y
Color
Dark Gray
Finish
Smooth
Item
Angle Stock
Max. Temp.
180 Degrees F
Min. Temp. Rating
-100 Degrees F
Thickness Tolerance
+/-0.010 in
Tensile Strength
30,000 psi
Resin Type
VEFR
Description
Angle Stock, Material Vinyl Ester Fire Retardant Resin (VEFR) Fiberglass, Leg Length 1-1/2 in x 1-1/2 in, Angle Y, Color Dark Gray, Leg Length Tolerance +/-0.094 in, Length Tolerance +/-0.125 in, Tensile Strength 30,000 psi, Resin Type VEFR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.