Shop FIBERGRATE
Additional $17.00 delivery surcharge applies per item.
See details
See all product information
Rod, ISO, Natural, 1/2 In Dia x 10 Ft L
Mfr # 163108.02
Zoro # G1160704
product price:Â $20.59
/eaKey Features
Material
Fiberglass
Resin Type
ISO
Color
White
Min. Temp. (F)
-100 Degrees F
Type
General Purpose
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
163108.02
Zoro #
G1160704
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1/2 in
Length
10 ft
Diameter Tolerance
+/-0.010 in
Length Tolerance
+/-0.125 in
Outside Diameter
1/2 in
Overall Length
10 ft
Outside Diameter Tolerance
+/-0.010 in
Details
Material
Fiberglass
Resin Type
ISO
Color
White
Min. Temp. (F)
-100 Degrees F
Type
General Purpose
Tensile Strength (PSI)
100,000 psi
Max. Temp. (F)
150 Degrees F
Item
Fiberglass Rod
Standards
ASTM E-84
Application
Equipment Support, Platforms, Walkways
Shape
Rod
Tensile Strength
100,000 psi
Maximum Temperature
150 Degrees F
System of Measurement
Inch
Minimum Temperature
-100 Degrees F
Series
Dynaform
Description
Fiberglass Rod, Material Fiberglass, Color White, Resin Type ISO, Overall Length 10 ft, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.010 in, Tensile Strength 100,000 psi, Standards ASTM E-84, Length Tolerance +/-0.125 in, Maximum Temperature 150 Degrees F, Minimum Temperature -100 Degrees F, Type General Purpose, Application Equipment Support, Platforms, Walkways, Shape Rod, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.