U Channel, ISOFR, 2 3/4 Leg, 1/2 In Th, 5 Ft

  • Mfr # 1664400.04

  • Zoro # G1221543


product price:  $172.99
/ea
Sold in multiples of 4 for $691.96
Item requires special delivery charges. A $38.75 per item surcharge will be applied.

Key Features

Material
Fiberglass
Resin Type
ISOFR
Base Width
10 in
Leg Length
2 3/4 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1664400.04
Zoro #
G1221543
UPC #
-
Country of Origin
United States

Dimensions

Base Width
10 in
Length
5 ft
Leg Length
2 3/4 in
Wall Thickness
1/2 in
Length Tolerance
+/-0.1875 in
Base Width Tolerance
+/-0.094 in
Overall Length
5 ft
Overall Width
10 in
Outside Leg Length
2 3/4 in
Outside Base Width
10 in
Width Tolerance
+/-0.094 in
Base Thickness
0.5 in
Leg Thickness
0.5 in

Details

Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Item
Fiberglass U-Channel
Tensile Strength (PSI)
30,000 psi
Wall Thickness Tolerance
+/-0.010 in
Max. Temp. (F)
150 Degrees F
Standards
ASTM E-84
Min. Temp. (F)
-100 Degrees F
Minimum Temperature
-100 Degrees F
Maximum Temperature
150 Degrees F
Shape
U-Channel
System of Measurement
Inch
Tensile Strength
30,000 psi
Series
Dynaform

Description

Fiberglass U-Channel, Material Fiberglass, Outside Base Width 10 in, Base Thickness 0.5 in, Outside Leg Length 2 3/4 in, Leg Thickness 0.5 in, Overall Length 5 ft, Standards ASTM E-84, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Shape U-Channel, Color Dark Gray, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F, Overall Width 10 in, System of Measurement Inch, Width Tolerance +/-0.094 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.