Zoro Homepage

Exit Push Button, SS, Red

  • Mfr # 6220

  • Zoro # G1878025


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Neutral Intermediate
Head Color
Red
Head Material
Stainless Steel
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220
Zoro #
G1878025
UPC #
-
Country of Origin
United States

Dimensions

Button Dia.
1-5/8 in
Button Diameter
1 5/8 in
Overall Height
4 1/2 in
Overall Depth
1 3/4 in
Overall Width
2 3/4 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Neutral Intermediate
Head Color
Red
Head Material
Stainless Steel
Includes
Mounting Hardware
Cylinder
No
Switch Action
DPDT Contacts
Event Audit Trail
No
Color
Silver
Amps AC
6A @ 125V AC
Finish
Steel-Plated
Material
Stainless Steel
Button Color
Red
For Use With
Electric Locks
Keypad
No
Type
Momentary Mushroom
Supports Touchless Operation
No
Input Voltage
12/24V DC
Supports Operation Type
Push-Button Operation
Switch Action Type
DPDT
Output Type
DPDT Relay
Product Type
Exit Push Button
Event Audit Trail Included
No
Compatible Product Type
Electric Locks

Description

Exit Push Button, Type Momentary Mushroom, Switch Action DPDT Contacts, Material Stainless Steel, Finish Steel-Plated, Button Color Red, Color Silver, Button Dia. 1-5/8 in, Input Voltage 12/24V DC, Amps AC 6A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.