Zoro Homepage

Filler Plate, Aluminum, Brushed Aluminum

  • Mfr # 4422

  • Zoro # G1878278


product price: $66.79
/ea

Key Features

Finish
Brushed Aluminum
Width
1 1/4 in
Type
Surface Mount
Material
Aluminum
For Use With
2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4422
Zoro #
G1878278
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/4 in
Height
5/8 in
Length
22 in
Overall Height
5/8 in
Overall Length
22 in
Overall Width
1 1/4 in

Details

Item
Filler Plate
Finish
Brushed Aluminum
Type
Surface Mount
Material
Aluminum
For Use With
2022 Magnetic Locks, 3002 Magnetic Locks, 3121B Magnetic Locks
Color
Clear
ANSI/BHMA Finish
Unfinished
Compatible Brand
DynaLock
Compatible Series
2022/3002/3121C Devices
Compatible Manufacturer Model Number
2022, 3002, 3121C
Product Type
Filler Plate

Description

Filler Plate, Surface Mount, Length 22 In., Width 1-1/4 In., Height 5/8 In., Clear, Aluminum Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.