Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Mortise Locks on Single Door

  • Mfr # 6210 24V US32D CON
  • Zoro # G4060738
product price: 
$
908.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Hollow Metal/Aluminum
Faceplate Depth
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6210 24V US32D CON
Zoro #
G4060738
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 7/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Hollow Metal/Aluminum
Pull Force
1,500 lb
Grade
1
Finish
Stainless steel
Standards
CSFM Listed, UL 1034, UL 294
Material
Stainless Steel
Strikes
1,000,000 cycles
For Use With
Mortise Locks on Single Door
Includes
(2) Plug Connectors
Bolt Throw
3/4 in
Features
Adjustable Strike Box
Fire Rated
Yes
Strike Type
Mortise
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
For Use with Door Material
Aluminum, Hollow Metal, Wood
Fire Rating
3 hr
Strike Cycles
1,000,000
Includes Hardware
Hardware Included
Shell Material
Stainless Steel

Description

Electric Door Strike, For Use With Mortise Locks on Single Door, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V DC, Door Frame Type Hollow Metal/Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 7/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 cycles, Features Adjustable Strike Box, Standards CSFM Listed, UL 1034, UL 294, Includes (2) Plug Connectors

Ratings & reviews