BENCHGUARD EXTRA WALLETS, PK50
Mfr # 504314-0004
Zoro # G4771767
product price: $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
Key Features
Width
49 cm
Material
Polyethylene
Absorbs
800 mL
Number of Sheets
50
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504314-0004
Zoro #
G4771767
UPC #
094706712718
Country of Origin
United Kingdom
Dimensions
Length
60 cm
Width
49 cm
Overall Length
23 5/8 in
Overall Width
19 1/4 in
Thickness
1/50 in
Details
Item
Bench Liner
Material
Polyethylene
Absorbs
800 mL
Number of Sheets
50
Color
White
Product Type
Bench Liner
Absorption
800 mL
Description
Bench Liner, Polyethylene, White, Width 49 cm, Length 60 cm, Thickness 1/50 in, Absorbs 800 mL, Number of Sheets 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.