Buret, Acrylic, 25 Ml, Dynalon
Mfr # 564715-0025
Zoro # G4688241
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Capacity
25
Tolerance
+/-0.10 mL
Length
20.25 in
Stopcock Material
Polymethylpentene/Polypropylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564715-0025
Zoro #
G4688241
UPC #
094706707189
Country of Origin
India
Dimensions
Length
20.25 in
Overall Height - Metric
550 mm
Details
Capacity
25
Tolerance
+/-0.10 mL
Item
Buret
Stopcock Material
Polymethylpentene/Polypropylene
Color
Clear
Graduation Increments - Metric
0.1 mL
Graduated
Yes
Material
Acrylic
Glassware Class
B
Closure Material
Polymethylpentene, Polypropylene
Minimum Graduation - Metric
0.1 mL
Closure Type
Stopcock
Capacity - English
0.8 fl oz
Maximum Graduation - Metric
25 mL
Buret Type
Straight Bore Buret
Capacity - Metric
25 mL
Pre-Cleaned
Ethanol, Organic Solvents
Closure Included
Yes
Description
Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 550 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 25 mL, Material Acrylic, Closure Included Yes, Glassware Class B, Stopcock Material Polymethylpentene/Polypropylene, Special Features Not Applicable, Color Clear, Closure Material Polymethylpentene, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.