Zoro Homepage

Cuvette Holder, PK5

  • Mfr # 202215

  • Zoro # G4696422


product price: $31.75
/pk 5, $6.35/ea

Key Features

Number of Slots
12
Holds
Cuvettes
Compartment Size
049 x 49
Height
513
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202215
Zoro #
G4696422
UPC #
-
Country of Origin
Italy

Dimensions

Compartment Size
049 x 49
Height
513
Width
2 in
Length
6 in
Tube Size
12.5 x 12.5 mm
Overall Length
6 in
Overall Width
2 in
Overall Height
1/2 in
Compartment Length
49 in

Details

Item
Tube Rack
Number of Slots
12
Holds
Cuvettes
Autoclavable
No
Color
White
For Use With
Cuvettes
Material
LDPE
Number of Compartments
12
Product Type
Cuvette Rack
Total Holding Capacity
(12) Cuvettes
5
2 in

Description

Item Tube Rack, Number of Compartments 12, Autoclavable No, Material LDPE, White, Height 513, Length 6 in, Width 2 in, For Use With Cuvettes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.