Cuvette Stirrer, 120mmx3mm Dia., PK1000
Mfr # 375985
Zoro # G4718673
product price: $40.49
/pk 1000, $0.04/eaKey Features
Color
Clear
Material
Polystyrene
Size
120 mm L x 3 mm dia
Shape
Round
For Use With
Cuvette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375985
Zoro #
G4718673
UPC #
-
Country of Origin
Germany
Dimensions
Size
120 mm L x 3 mm dia
Diameter - Metric
3 mm
Overall Length - Metric
120 mm
Details
Color
Clear
Material
Polystyrene
Item
Cuvette Stirrer
Shape
Round
For Use With
Cuvette
Standards
FDA Compliant
Coating
Polystyrene
Product Type
Cuvette Stirrer
Autoclavable
Yes
Description
Cuvette Stirrer, Shape Round, Material Polystyrene, Product Type Cuvette Stirrer, Diameter - Metric 3 mm, Overall Length - Metric 120 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Clear, Standards FDA Compliant, Coating Polystyrene, For Use With Cuvette, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.