Zoro Homepage

Cuvette, UV-VIS range semi-micro, PK500

  • Mfr # 302225-0002

  • Zoro # G4684136


product price: $154.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Maximum Fill Volume
0.003 mL
Height
1.75 in
Depth
0.5 in
Width
0.5 in
Minimum Fill Volume
3 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302225-0002
Zoro #
G4684136
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.75 in
Depth
0.5 in
Width
0.5 in
Minimum Bandwidth
300 nm
Path Length
10 mm
Overall Width - Metric
12.5 mm
Overall Depth - Metric
12.5 mm
Overall Height - Metric
45 mm
Maximum Bandwidth
900 nm

Details

Item
Cuvette, UV-VIS
Maximum Fill Volume
0.003 mL
Minimum Fill Volume
3 mL
Standards
FDA, REACH, RoHS
Body Material
PMMA
Basic Material
Plastic

Description

Cuvette, UV-VIS, Body Material PMMA, Maximum Fill Volume 0.003 mL, Minimum Fill Volume 3 mL, Maximum Bandwidth 900 nm, Minimum Bandwidth 300 nm, Path Length 10 mm, Basic Material Plastic, Overall Depth - Metric 12.5 mm, Overall Height - Metric 45 mm, Overall Width - Metric 12.5 mm, Standards FDA, REACH, RoHS, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.