Zoro Homepage

Cuvette, visible range semi-micro, PK500

  • Mfr # 302205-0002

  • Zoro # G4656373


product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Maximum Fill Volume
0.003 mL
Depth
0.5 in
Height
1.75 in
Width
0.5 in
Standards
FDA, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302205-0002
Zoro #
G4656373
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.5 in
Height
1.75 in
Width
0.5 in
Maximum Bandwidth
900 nm
Path Length
10 mm
Overall Depth - Metric
12.5 mm
Overall Height - Metric
45 mm
Minimum Bandwidth
340 nm
Overall Width - Metric
12.5 mm

Details

Item
Cuvette, VIS
Maximum Fill Volume
0.003 mL
Standards
FDA, REACH, RoHS
Minimum Fill Volume
3 mL
Body Material
Polystyrene
Basic Material
Plastic

Description

Cuvette, VIS, Body Material Polystyrene, Maximum Fill Volume 0.003 mL, Minimum Fill Volume 3 mL, Maximum Bandwidth 900 nm, Minimum Bandwidth 340 nm, Path Length 10 mm, Basic Material Plastic, Overall Depth - Metric 12.5 mm, Overall Height - Metric 45 mm, Overall Width - Metric 12.5 mm, Standards FDA, REACH, RoHS, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.