Zoro Homepage

Dipper Sampler, Polystyrene, 250 mL Cap.

  • Mfr # 360240

  • Zoro # G815316850


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length - Imperial
4 3/4 in
Features
Choice of Clear and Blue Polystyrene to Support Food Industry and Pharmaceutical Requirements, Handle Neatly Snaps Off After Sample Collection for Ease of Transportation, Individually Wrapped and Sterile, Long Handle Length to Accommodate the Majority of Sampling Applications
Grip Material
Polystyrene
Product Type
Dipper Sampler
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360240
Zoro #
G815316850
UPC #
-
Country of Origin
China

Dimensions

Overall Length - Imperial
4 3/4 in
Maximum Handle Length
13 in
Minimum Handle Length
330 mm
Dipper Diameter - Imperial
2 5/8 in

Details

Features
Choice of Clear and Blue Polystyrene to Support Food Industry and Pharmaceutical Requirements, Handle Neatly Snaps Off After Sample Collection for Ease of Transportation, Individually Wrapped and Sterile, Long Handle Length to Accommodate the Majority of Sampling Applications
Item
Dipper Sampler
Grip Material
Polystyrene
Product Type
Dipper Sampler
Sterile/Non-Sterile
Sterile
Color
Clear
Sterilization Method
Gamma Irradiation
Standards
BS EN 14254
Capacity - Metric
250 mL
Removable Handle
Yes
Autoclavable
No
Head Material
Polystyrene
Pre-Cleaned
Sterile by Gamma Irradiation
Capacity - Imperial
8 1/2 fl oz

Description

Dipper Sampler, Head Material Polystyrene, Product Type Dipper Sampler, Capacity - Metric 250 mL, Capacity - Imperial 8 1/2 fl oz, Pre-Cleaned Sterile by Gamma Irradiation, Color Clear, Overall Length - Imperial 4 3/4 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 2 5/8 in, Sterile/Non-Sterile Sterile, Removable Handle Yes, Material Grade Not Applicable, Minimum Handle Length 330 mm, Maximum Handle Length 13 in, Sterilization Method Gamma Irradiation, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.