Zoro Homepage

Dipper Sampler, Polystyrene, 30 mL Cap.

  • Mfr # 327131

  • Zoro # G915316842


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Standards
BS EN 14254
Features
Choice of Clear and Blue Polystyrene to Support Food Industry and Pharmaceutical Requirements, Handle Neatly Snaps Off After Sample Collection for Ease of Transportation, Individually Wrapped and Sterile, Long Handle Length to Accommodate the Majority of Sampling Applications
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Capacity - Metric
30 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327131
Zoro #
G915316842
UPC #
-
Country of Origin
China

Dimensions

Maximum Handle Length
15 1/8 in
Overall Length - Imperial
3 3/4 in
Dipper Diameter - Imperial
1 1/4 in
Minimum Handle Length
385 mm

Details

Standards
BS EN 14254
Features
Choice of Clear and Blue Polystyrene to Support Food Industry and Pharmaceutical Requirements, Handle Neatly Snaps Off After Sample Collection for Ease of Transportation, Individually Wrapped and Sterile, Long Handle Length to Accommodate the Majority of Sampling Applications
Sterile/Non-Sterile
Sterile
Item
Dipper Sampler
Sterilization Method
Gamma Irradiation
Capacity - Metric
30 mL
Removable Handle
Yes
Grip Material
Polystyrene
Product Type
Dipper Sampler
Color
Clear
Capacity - Imperial
1 fl oz
Head Material
Polystyrene
Autoclavable
No
Pre-Cleaned
Sterile by Gamma Irradiation

Description

Dipper Sampler, Head Material Polystyrene, Product Type Dipper Sampler, Capacity - Metric 30 mL, Capacity - Imperial 1 fl oz, Pre-Cleaned Sterile by Gamma Irradiation, Color Clear, Overall Length - Imperial 3 3/4 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 1 1/4 in, Sterile/Non-Sterile Sterile, Removable Handle Yes, Material Grade Not Applicable, Minimum Handle Length 385 mm, Maximum Handle Length 15 1/8 in, Sterilization Method Gamma Irradiation, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.