
Dipper SamplerPolystyrene100 mL Cap.PK50
Mfr # 327136
Zoro # G215316863
product price: $211.99
/pk 50, $4.24/ea
Free Shipping & Returns
Key Features
Capacity - Metric
100 mL
Product Type
Dipper Sampler
Color
Clear
Overall Length - Imperial
3 3/4 in
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
327136
Zoro #
G215316863
UPC #
-
Country of Origin
China
Dimensions
Overall Length - Imperial
3 3/4 in
Maximum Handle Length
15 1/8 in
Dipper Diameter - Imperial
2 in
Minimum Handle Length
385 mm
Details
Capacity - Metric
100 mL
Product Type
Dipper Sampler
Item
Dipper Sampler
Color
Clear
Sterile/Non-Sterile
Sterile
Sterilization Method
Gamma Irradiation
Features
Choice of Clear and Blue Polystyrene to Support Food Industry and Pharmaceutical Requirements, Handle Neatly Snaps Off After Sample Collection for Ease of Transportation, Individually Wrapped and Sterile, Long Handle Length to Accommodate the Majority of Sampling Applications
Removable Handle
Yes
Standards
BS EN 14254
Grip Material
Polystyrene
Autoclavable
No
Pre-Cleaned
Sterile by Gamma Irradiation
Head Material
Polystyrene
Capacity - Imperial
3 3/8 fl oz
Description
Dipper Sampler, Head Material Polystyrene, Product Type Dipper Sampler, Capacity - Metric 100 mL, Capacity - Imperial 3 3/8 fl oz, Pre-Cleaned Sterile by Gamma Irradiation, Color Clear, Overall Length - Imperial 3 3/4 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 2 in, Sterile/Non-Sterile Sterile, Removable Handle Yes, Material Grade Not Applicable, Minimum Handle Length 385 mm, Maximum Handle Length 15 1/8 in, Sterilization Method Gamma Irradiation, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.