Handle Dipper, HDPE, Natural White
Mfr # 107035-0001
Zoro # G6538296
product price:Â $46.39
/eaKey Features
Material
HDPE
Handle
18 in
Color
White
Removable Handle
No
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107035-0001
Zoro #
G6538296
UPC #
-
Country of Origin
United States
Dimensions
Minimum Handle Length
18 in
Overall Length - Imperial
18 in
Maximum Handle Length
18 in
Details
Material
HDPE
Handle
18 in
Item
Dipper Sampling Kit
Color
White
Removable Handle
No
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Head Material
HDPE
Grip Material
PVC
Shaft Material
HDPE
Product Type
Dipper Handle
Standards
FDA Compliant
Pre-Cleaned
None
Description
Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Handle, Pre-Cleaned None, Color White, Overall Length - Imperial 18 in, Graduation Subdivisions Not Applicable, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 18 in, Maximum Handle Length 18 in, Sterilization Method Not Applicable, Autoclavable No, Standards FDA Compliant, Includes Not Applicable, Shaft Material HDPE, Grip Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.